Overview
Mfr description
P950-77/S/MGN HARNESS
Specifications
- Style ApplicationVest-Style
- SizeSmall/Medium
- D Ring LocationsBack, Side
- Capacity400 lb
- Leg Strap BuckleTongue
- Harness MaterialProprietary Material
- ColorGreen
- Standards MetCSA, OSHA
- Stretch ConstructionStretchable Harness
- Shoulder Strap BuckleFriction
- Chest Strap BuckleMating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data