Motion
P950-77/UGN
Full Body Harness, Universal, 400 lb, Green
Mi Item #04119452
MFR #P950-77/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Body Harness, Universal, 400 lb, Green
Mi Item #04119452
MFR #P950-77/UGN

Mfr description
P950-77/UGN HARNESS
  • Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely; Extra lanyard ring available on non-front D-ring harnesses for attaching two-legged lanyards; Sub-pelvic strap distributes weight for added support after a fall; Forged steel back D-ring for maximum strength and dependability; Comfort-Touch Back D-Ring Pad is soft and flexible for added comfor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Green - L/XL in-oz

Details

  • Chest Strap Buckle
    Mating
  • Color
    Green
  • D Ring Locations
    Back, Hips
  • Leg Strap Buckle
    Tongue
  • Shoulder Strap Buckle
    Friction / Pass-Through
  • Standards Met
    ANSI A10.32, ANSI Z359.11CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)