Motion
E570/S/MRN
Harness - Nylon Material, Side, Back D-Ring Location, Mating Leg Strap, Green Color, Small Size, 420 lbs Weight Capacity
MI ITEM #04119531
MFR #E570/S/MRN
Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Nylon Material, Side, Back D-Ring Location, Mating Leg Strap, Green Color, Small Size, 420 lbs Weight Capacity
MI ITEM #04119531
MFR #E570/S/MRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.75/each

Specifications

Dimensions

  • Size
    Small

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Green
  • D Ring Locations
    Back, Side
  • Harness Material
    Nylon
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Shoulder Strap Buckle
    Friction / Pass-Through
  • Standards Met
    ANSI, CSA, OSHA
  • Style Application
    General Purpose
  • UPC_NO
    612230049683

Overview

Mfr description
E570/S/MRN HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought