Motion
E570-7/S/MRN
Harness - Nylon Material, Front, Side, Back D-Ring Location, Mating Leg Strap, Rose Color, Small Size, 420 lbs Weight Capacity
Mi Item #04119548
MFR #E570-7/S/MRN
Price$522.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Nylon Material, Front, Side, Back D-Ring Location, Mating Leg Strap, Rose Color, Small Size, 420 lbs Weight Capacity
Mi Item #04119548
MFR #E570-7/S/MRN

Mfr description
E570-7/S/MRN HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.90/each

Specifications

Dimensions

  • Size
    Small

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Rose
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Nylon
  • Leg Strap Buckle
    Mating
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Z359.11, OSHA
  • Style Application
    General Purpose
  • UPC_NO
    612230049904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)