Motion
650T/UGK
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04119679
MFR #650T/UGK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04119679
MFR #650T/UGK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650T/UGK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Large/X-Large
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text