Motion
650T-58/UGK
Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119707
MFR #650T-58/UGK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119707
MFR #650T-58/UGK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650T-58/UGK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text