Specifications
Dimensions
- SizeX-Small
Details
- Capacity400 lb
- Chest Strap BuckleMating
- ColorGreen
- D Ring LocationsBack, Side
- Harness MaterialPolyester Webbing
- Leg Strap BuckleTongue
- Padding Or LiningShoulder Padding, Back Padding
- Shoulder Strap BuckleFriction
- Standards MetANSI A10.32, ANSI Z359.1, CSA, OSHA 1926.502
- Stretch ConstructionNon-Stretch
- Style ApplicationVest-Style
Overview
Mfr description
650T-61/XSGK HARNESS