Specifications
Dimensions
- SizeGreen - L/XL in-oz
Details
- Chest Strap BuckleMating
- ColorGreen
- D Ring LocationsBack, Hips
- Leg Strap BuckleTongue
- Shoulder Strap BuckleFriction / Pass-Through
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)