Motion
650T-77/UGK
Safety Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
Mi Item #04119748
MFR #650T-77/UGK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Polyester Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
Mi Item #04119748
MFR #650T-77/UGK

Mfr description
650T-77/UGK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Green
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA, OSHA 1926.502
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)