Motion
650CN-BDP/UGN

MILLER BY HONEYWELL
650CN-BDP/UGN

Harness - Polyester Webbing Material, Back, Sides D-Ring Location, Tongue Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04119800
MFR #650CN-BDP/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
650CN-BDP/UGN

Harness - Polyester Webbing Material, Back, Sides D-Ring Location, Tongue Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04119800
MFR #650CN-BDP/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650CN-BDP/UGN HARNESS

Specifications

  • Style Application
    Full Vest
  • Size
    Large/X-Large
  • D Ring Locations
    Back, Sides
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Back Padding, Shoulder Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1-2007, CSA Z259.10-06, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text