Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Polyester Webbing Material, Front, Side D-Ring Location, Mating Leg Strap, Yellow Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04119807
MFR #650/S/MYK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
650/S/MYK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Front, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester Webbing
  • Color
    Yellow
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text