Specifications
Dimensions
- SizeYellow - L/XL in-oz
Details
- Chest Strap BuckleMating
- ColorYellow
- D Ring LocationsBack
- Leg Strap BuckleMating
- Shoulder Strap BuckleFriction / Pass-Through
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)