Motion
850/XXLYK
Safety Harness - Polyester Webbing Material, Mating Leg Strap, Yellow Color, XX-Large Size, 400 lb Weight Capacity
MI ITEM #04119892
MFR #850/XXLYK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Polyester Webbing Material, Mating Leg Strap, Yellow Color, XX-Large Size, 400 lb Weight Capacity
MI ITEM #04119892
MFR #850/XXLYK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
850/XXLYK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester Webbing
  • Color
    Yellow
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text