Overview
Mfr description
850-4/XXLYK HARNESS
- Pull-Down Adjustment; Pull-Free Lanyard Rings
Specifications
- SizeYellow - 2XL in-oz
- D Ring LocationsBack
- Leg Strap BuckleTongue
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
- Chest Strap BuckleMating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data