Motion
650K/UBL
Vest-Style Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Mating Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119978
MFR #650K/UBL
Price$681.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Mating Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119978
MFR #650K/UBL

Mfr description
650K/UBL HARNESS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$681.94/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Fire Retardant
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Blue
  • D Ring Locations
    Back
  • Harness Material
    Kevlar/Nomex Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    Back Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA, OSHA 1926.502
  • Style Application
    Vest-Style
  • UPC_NO
    612230049096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)