Motion
650K/XXLBL
Harness - Nomex, Kevlar Material, Back D-Ring Location, Mating Leg Strap, Blue Color, Blue - 2XL in-oz Size, 400 lbs Weight Capacity
Mi Item #04119979
MFR #650K/XXLBL
Price$689.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Nomex, Kevlar Material, Back D-Ring Location, Mating Leg Strap, Blue Color, Blue - 2XL in-oz Size, 400 lbs Weight Capacity
Mi Item #04119979
MFR #650K/XXLBL

Mfr description
650K/XXLBL HARNESS
  • Belt Loops; Pull-Up Adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.50/each

Specifications

Dimensions

  • Size
    Blue - 2XL in-oz

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    400 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Blue
  • D Ring Locations
    Back
  • Harness Material
    Kevlar, Nomex
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    No
  • Shoulder Strap Buckle
    Friction Buckle
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, ASTM F887-13 Type A, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    Non-Stretch
  • Style Application
    Arc Flash
  • UPC_NO
    612230085476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)