Motion
650K-3/UBL
Safety Harness - Nomex Webbing Material, Shoulder, Side D-Ring Location, Mating Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119984
MFR #650K-3/UBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Nomex Webbing Material, Shoulder, Side D-Ring Location, Mating Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119984
MFR #650K-3/UBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650K-3/UBL HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Shoulder, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Nomex Webbing
  • Color
    Blue
  • Standards Met
    CSA, OSHA+AN269
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text