Motion
650K-4/S/MBK
Safety Harness - Nomex Webbing Material, Tongue Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04119985
MFR #650K-4/S/MBK
List Price$895.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Nomex Webbing Material, Tongue Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04119985
MFR #650K-4/S/MBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$895.92/each for your price

Overview

Mfr description
650K-4/S/MBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Nomex Webbing
  • Color
    Black
  • Standards Met
    OSHA+AN269, CSA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating
  • UPC_NO
    612230161330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text