Motion
650K-7/XXLBL
Safety Harness - Nomex Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Blue Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04119994
MFR #650K-7/XXLBL
Price$772.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Nomex Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Blue Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04119994
MFR #650K-7/XXLBL

Mfr description
650K-7/XXLBL HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.50/each

Specifications

Dimensions

  • Size
    XX-Large

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Blue
  • D Ring Locations
    Back, Side
  • Harness Material
    Nomex Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    No
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    OSHA, CSA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230141240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)