Motion
650KFD/UBL
Harness - Nomex, Kevlar Material, Dorsal, Shoulder D-Ring Location, Mating Buckle Leg Strap, Blue Color, 400 lbs Weight Capacity
Mi Item #04120000
MFR #650KFD/UBL
Price$1,317.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Nomex, Kevlar Material, Dorsal, Shoulder D-Ring Location, Mating Buckle Leg Strap, Blue Color, 400 lbs Weight Capacity
Mi Item #04120000
MFR #650KFD/UBL

Mfr description
650KFD/UBL HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.90/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    400 lbs
  • Chest Strap Buckle
    Mating Buckle
  • Color
    Blue
  • D Ring Locations
    Dorsal, Shoulder
  • Harness Material
    Kevlar, Nomex
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating Buckle
  • Padding Or Lining
    No
  • Shoulder Strap Buckle
    Friction Buckle
  • Standards Met
    ANSI, ASTM F887, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Arc Flash
  • UPC_NO
    612230089429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)