Motion
650KFD-7/UBL
Safety Harness - Kevlar Webbing Material, Back, Front, Side D-Ring Location, Mating Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
Mi Item #04120006
MFR #650KFD-7/UBL
Price$785.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Kevlar Webbing Material, Back, Front, Side D-Ring Location, Mating Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
Mi Item #04120006
MFR #650KFD-7/UBL

Mfr description
650KFD-7/UBL HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.13/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Blue
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Kevlar Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    No
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    CSA, OSHA, ASTM F 887
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230075491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)