Motion
850K/UBL
Harness - Kevlar Material, Back D-Ring Location, Mating Leg Strap, Black Color, Blue - L/XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04120018
MFR #850K/UBL
Price$563.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Kevlar Material, Back D-Ring Location, Mating Leg Strap, Black Color, Blue - L/XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04120018
MFR #850K/UBL

Mfr description
850K/UBL HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.67/each

Specifications

Dimensions

  • Size
    Blue - L/XL in-oz

Details

  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI A10.32, ANSI Z359.11, ASTM F887-13 Type A, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    False
  • Style Application
    Welding
  • UPC_NO
    612230042578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)