Motion
850K/XXLBL
Safety Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Blue Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04120019
MFR #850K/XXLBL
Price$648.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Blue Color, XX-Large Size, 400 lb Weight Capacity
Mi Item #04120019
MFR #850K/XXLBL

Mfr description
850K/XXLBL HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.22/each

Specifications

Dimensions

  • Size
    XX-Large

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back, Side
  • Harness Material
    Kevlar Webbing
  • High Visibility Or Reflective
    Yes
  • Leg Strap Buckle
    Tongue
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1926.502
  • Style Application
    Vest-Style
  • UPC_NO
    612230042585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)