Motion
850K-7/UBL
Safety Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04120029
MFR #850K-7/UBL
List Price$1,057.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Blue Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04120029
MFR #850K-7/UBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,057.12/each for your price

Overview

Mfr description
850K-7/UBL HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Kevlar Webbing
  • Color
    Blue
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1926.502
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Quick-Connect
  • UPC_NO
    612230043605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought