Overview
Mfr description
650KQC-4/UBK HARNESS
- Leather Insulators; Pull-Up Adjustment; Web Back D-ring
Specifications
- SizeBlack - L/XL in-oz
- D Ring LocationsBack
- Leg Strap BuckleTongue
- ColorGreen
- Standards MetANSI A10.32, ANSI Z359.11, ASTM F887-13 Type A, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
- Shoulder Strap BuckleFriction / Pass-Through
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data