Motion
650KQC-4/XXLBK

MILLER BY HONEYWELL
650KQC-4/XXLBK

Safety Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Black Color, XX-Large Size, 400 lb Weight Capacity
MI ITEM #04120037
MFR #650KQC-4/XXLBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
650KQC-4/XXLBK

Safety Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Black Color, XX-Large Size, 400 lb Weight Capacity
MI ITEM #04120037
MFR #650KQC-4/XXLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
650KQC-4/XXLBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing
  • Color
    Black
  • Standards Met
     ASTM F 887, CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought