Overview
Mfr description
650KQC-58/UBK HARNESS
- Leather Insulators; Pull-Up Adjustment; Web Back D-Ring; Side D-Rings for Positioning
Specifications
- SizeBlack - L/XL in-oz
- D Ring LocationsBack, Hips
- Leg Strap BuckleTongue
- Standards MetANSI A10.32, ANSI Z359.11, ASTM F887-13 Type A, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data