Motion
850KQC/UBK
Vest-style Harness - Kevlar Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 420 lbs Weight Capacity
Mi Item #04120065
MFR #850KQC/UBK
Price$754.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-style Harness - Kevlar Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 420 lbs Weight Capacity
Mi Item #04120065
MFR #850KQC/UBK

Mfr description
850KQC/UBK HARNESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$754.34/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ASTM F887
  • Stretch Construction
    False
  • Style Application
    Vest-Style
  • UPC_NO
    612230119614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)