Motion
850KQC/XXLBK
Harness - Kevlar, Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Black - 2XL in-oz Size
Mi Item #04120066
MFR #850KQC/XXLBK
Price$794.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Kevlar, Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Black - 2XL in-oz Size
Mi Item #04120066
MFR #850KQC/XXLBK

Mfr description
850KQC/XXLBK HARNESS
  • Rugged black Kevlar(R) webbing for harsh welding environments; Meets ASTM F887 Arc Test requirements and are rated for arc exposure; Quick-connect buckles on the chest strap for easy/fast donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.49/each

Specifications

Dimensions

  • Size
    Black - 2XL in-oz

Details

  • Arc Flash Or Heat Protection
    Yes
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar, Nomex Webbing
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Friction Buckle
  • Standards Met
    ANSI A10.32, ANSI Z359.11, ASTM F887-13 Type A, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
  • Style Application
    Arc Flash
  • UPC_NO
    612230155551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)