Motion
850KQC-58/UBK

MILLER BY HONEYWELL
850KQC-58/UBK

Vest-Style Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Universal Size
MI ITEM #04120076
MFR #850KQC-58/UBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
850KQC-58/UBK

Vest-Style Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, Universal Size
MI ITEM #04120076
MFR #850KQC-58/UBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
850KQC-58/UBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back, Side
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Kevlar Webbing
  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ASTM F887
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text