Motion
850KQC-58/XXLBK

MILLER BY HONEYWELL
850KQC-58/XXLBK

Vest-Style Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, XX-Large Size
Mi Item #04120077
MFR #850KQC-58/XXLBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
850KQC-58/XXLBK

Vest-Style Harness - Kevlar Webbing Material, Back, Side D-Ring Location, Tongue Leg Strap, XX-Large Size
Mi Item #04120077
MFR #850KQC-58/XXLBK

Mfr description
850KQC-58/XXLBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    XX-Large

Details

  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Side
  • Harness Material
    Kevlar Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ASTM F887
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)