Motion
8185K/3FTBK
Cross Arm Strap, Temp., Kevlar(R) Webbing
Mi Item #04120114
MFR #8185K/3FTBK
Price$276.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Arm Strap, Temp., Kevlar(R) Webbing
Mi Item #04120114
MFR #8185K/3FTBK

Mfr description
8185K/3FTBK 3' CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.07/each

Specifications

Dimensions

  • Connection Opening Size
    2 in
  • Length
    3 ft.

Details

  • Color
    Black
  • End Connections
    D-Ring, Web Loop
  • Material
    Kevlar(R) Webbing
  • Standards Met
    ANSI, CSA, OSHA
  • Type
    Cross-Arm/Pass-Through Web Sling
  • UPC_NO
    612230142438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)