Specifications
Dimensions
- SizeUniversal in-oz
Details
- Buckle TypeTongue
- ColorBlack
- MaterialNylon Webbing
- Standards MetOSHA, ANSI, CSA
- UPC_NO612230014759
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)