Motion
9099X/12
SPERIAN 12 RELIEF STEP/DISPLAY BOX
MI ITEM #04120215
MFR #9099X/12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPERIAN 12 RELIEF STEP/DISPLAY BOX
MI ITEM #04120215
MFR #9099X/12

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9099X/12 RELIEF STEP
  • Provides support and enhances blood circulation until rescue, permitting the ability to move and flex leg muscles
  • Attaches to any brand full-body harness
  • Utilizes two relief steps (one for each leg/foot) assures greater comfort until rescue is completed

Specifications

  • Type
    Relief Step Safety Devices
  • Material
    Nylon
  • Color
    Black/Orange
  • Series Or System Comp
    Titan T-Flex
  • Part Number Compatibility
    TF4000/UAK, TF4007/UAK, TF4500/UAK, TF4507/UAK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text