Motion
123N/XSBK
Lined body belt, single D-Ring, X-Small
MI ITEM #04120235
MFR #123N/XSBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lined body belt, single D-Ring, X-Small
MI ITEM #04120235
MFR #123N/XSBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
123N/XSBK BELT

Specifications

  • Size
    XS in-oz
  • Number Of D Rings
    1
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.104
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    34 in
  • Minimum Waist Size
    28 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought