Motion
123N/XLBK
Body Belt, XL, 1 Anchor Point
MI ITEM #04120240
MFR #123N/XLBK
List Price$175.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, XL, 1 Anchor Point
MI ITEM #04120240
MFR #123N/XLBK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$175.21/each for your price

Overview

Mfr description
123N/XLBK BELT
  • Lightweight, Provides Positioning Alternatives

Specifications

  • Size
    XL in-oz
  • Waist Size
    44 in, 52 in
  • Number Of D Rings
    1
  • Padding Or Lining
    Lined
  • Waist Strap Width
    1-3/4 in
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.104
  • UPC_NO
    612230908348
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    50 in
  • Minimum Waist Size
    42 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text