Motion
123N/XXLBK
Lined body belt, single D-Ring, XX-Large
MI ITEM #04120241
MFR #123N/XXLBK
Your Price$272.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lined body belt, single D-Ring, XX-Large
MI ITEM #04120241
MFR #123N/XXLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.11/each(List $312.92)

Overview

Mfr description
123N/XXLBK BELT

Specifications

  • Size
    2XL in-oz
  • Waist Size
    48 in, 56 in
  • Number Of D Rings
    1
  • Padding Or Lining
    Lined
  • Waist Strap Width
    1-3/4 in
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.104
  • UPC_NO
    612230984236
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    54 in
  • Minimum Waist Size
    46 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought