Motion
123N/XXXLBK
Single D-ring body belt, 1-3/4'' webbing - Size XXXLarge
MI ITEM #04120242
MFR #123N/XXXLBK
List Price$409.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single D-ring body belt, 1-3/4'' webbing - Size XXXLarge
MI ITEM #04120242
MFR #123N/XXXLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.00/each for your price

Overview

Mfr description
123N/XXXLBK BELT

Specifications

  • Size
    3X-Large
  • Waist Size
    3X-Large
  • Number Of D Rings
    2
  • Webbing Material
    Nylon
  • Waist Strap Width
    1-3/4 in
  • Buckle Type
    Tongue
  • UPC_NO
    612230984809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought