Motion
3NA/SBK
Body Belt, S, 1 Anchor Point
MI ITEM #04120262
MFR #3NA/SBK
List Price$193.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, S, 1 Anchor Point
MI ITEM #04120262
MFR #3NA/SBK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$193.07/each for your price

Overview

Mfr description
3NA/SBK BELT
  • Lightweight, Provides Positioning Alternatives

Specifications

  • Size
    S in-oz
  • Number Of D Rings
    1
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.502
  • UPC_NO
    612230013530
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    39 in
  • Minimum Waist Size
    31 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text