Motion
3NA/LBK
Body Belt, L, 1 Anchor Point
Mi Item #04120264
MFR #3NA/LBK
Price$186.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, L, 1 Anchor Point
Mi Item #04120264
MFR #3NA/LBK

Mfr description
3NA/LBK BELT
  • Lightweight, Provides Positioning Alternatives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.52/each

Specifications

Dimensions

  • Maximum Waist Size
    47 in
  • Minimum Waist Size
    39 in
  • Size
    L in-oz
  • Waist Size
    Large
  • Waist Strap Width
    1-3/4 in

Details

  • Buckle Type
    Tongue
  • Coating
    Uncoated
  • Includes
    D-Ring
  • Material
    Nylon
  • Number Of D Rings
    1
  • Padding Or Lining
    Padded
  • Series
    Honeywell Miller
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.502
  • Type
    Body Belt
  • UPC_NO
    612230013554
  • Webbing Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)