Specifications
Dimensions
- Maximum Waist Size54 in
- Minimum Waist Size46 in
- Size2XL in-oz
Details
- Buckle TypeTongue
- CoatingUncoated
- MaterialNylon
- Number Of D Rings1
- SeriesHoneywell Miller
- Standards MetANSI A10.32, CSA Z259.1, OSHA 1926.502
- UPC_NO612230013578
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)