Motion
3NA/MBK-USS
Body Belt - Waist Size 35 in, 43 in, Nylon Webbing, Body Belt, 1
MI ITEM #04120269
MFR #3NA/MBK-USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt - Waist Size 35 in, 43 in, Nylon Webbing, Body Belt, 1
MI ITEM #04120269
MFR #3NA/MBK-USS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3NA/MBK-USS BELT

Specifications

  • Size
    Medium
  • Waist Size
    35 in, 43 in
  • Number Of D Rings
    1
  • Webbing Material
    Nylon
  • Buckle Type
    Tongue
  • Standards Met
    OSHA, ANSI, CSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought