Motion
124N/SBK
Body Belt, S, 1 Anchor Point
MI ITEM #04120290
MFR #124N/SBK
Your Price$220.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, S, 1 Anchor Point
MI ITEM #04120290
MFR #124N/SBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.95/each(List $254.09)

Overview

Mfr description
124N/SBK BELT
  • Lined Body Belt with Tongue Buckle, Includes Side D-Rings

Specifications

  • Size
    S in-oz
  • Number Of D Rings
    2
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.104
  • UPC_NO
    612230012700
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    39 in
  • Minimum Waist Size
    31 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought