Motion
124N/MBK
Body Belt, M, 1 Anchor Point
MI ITEM #04120291
MFR #124N/MBK
Your Price$211.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, M, 1 Anchor Point
MI ITEM #04120291
MFR #124N/MBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.74/each(List $254.09)

Overview

Mfr description
124N/MBK BELT
  • Lined Body Belt with Tongue Buckle, Includes Side D-Rings

Specifications

  • Size
    M in-oz
  • Number Of D Rings
    2
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.104
  • UPC_NO
    612230012717
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    43 in
  • Minimum Waist Size
    35 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought