Motion
124N/XLBK
Lined body belt, side D-rings, X-Large
MI ITEM #04120294
MFR #124N/XLBK
List Price$254.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lined body belt, side D-rings, X-Large
MI ITEM #04120294
MFR #124N/XLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.09/each for your price

Overview

Mfr description
124N/XLBK BELT

Specifications

  • Size
    XL in-oz
  • Number Of D Rings
    2
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.104
  • UPC_NO
    612230012731
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    50 in
  • Minimum Waist Size
    42 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text