Motion
2NA/SBK
Body Belt, S, 2 Anchor Points
MI ITEM #04120308
MFR #2NA/SBK
Price$228.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, S, 2 Anchor Points
MI ITEM #04120308
MFR #2NA/SBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.36/each

Specifications

Dimensions

  • Maximum Waist Size
    39 in
  • Minimum Waist Size
    31 in
  • Size
    S in-oz

Details

  • Buckle Type
    Tongue
  • Coating
    Uncoated
  • Material
    Nylon
  • Number Of D Rings
    2
  • Series
    Honeywell Miller
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.502
  • UPC_NO
    612230013240

Overview

Mfr description
2NA/SBK BELT
  • Lightweight, Provides Positioning Alternatives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought