Motion
2NA/XLBK
Body Belt, XL, 2 Anchor Points
Mi Item #04120312
MFR #2NA/XLBK
Price$228.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, XL, 2 Anchor Points
Mi Item #04120312
MFR #2NA/XLBK

Mfr description
2NA/XLBK BELT
  • Lightweight, Provides Positioning Alternatives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.36/each

Specifications

Dimensions

  • Maximum Waist Size
    50 in
  • Minimum Waist Size
    42 in
  • Size
    XL in-oz

Details

  • Buckle Type
    Tongue
  • Coating
    Uncoated
  • Material
    Nylon
  • Number Of D Rings
    2
  • Series
    Honeywell Miller
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.502
  • UPC_NO
    612230013271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)