Motion
2NA/XXLBK
Body Belt, 2XL, 46 in to 54 in
MI ITEM #04120313
MFR #2NA/XXLBK
List Price$287.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, 2XL, 46 in to 54 in
MI ITEM #04120313
MFR #2NA/XXLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.17/each for your price

Overview

Mfr description
2NA/XXLBK BELT

Specifications

  • Size
    2XL in-oz
  • Number Of D Rings
    2
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, CSA Z259.1, OSHA 1926.502
  • UPC_NO
    612230013288
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    54 in
  • Minimum Waist Size
    46 in
  • Series
    Honeywell Miller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text