Motion
8449/D23BK
Black Beauty 5In Fullfloating Belt 23 D
MI ITEM #04120407
MFR #8449/D23BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Beauty 5In Fullfloating Belt 23 D
MI ITEM #04120407
MFR #8449/D23BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8449/D23BK BELT
  • D-Saddle & Waist Strap

Specifications

  • Size
    23D in-oz
  • Number Of D Rings
    2
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, OSHA 1926.159, 1926.959, 1926.502 (d), CSA Z259.3
  • Color
    Black
  • Maximum Waist Size
    48 in
  • Minimum Waist Size
    38 in
  • Series
    Honeywell Miller Black Beauty
  • Weight Capacity
    310 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text