1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
88N/D27YL
Body Belt - Waist Size 44 in, 54 in, Polyester Webbing, Body Belt
MI ITEM #
04120426
MFR #
88N/D27YL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MILLER BY HONEYWELL 88N/D27YL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
88N/D27YL
Body Belt - Waist Size 44 in, 54 in, Polyester Webbing, Body Belt
MI ITEM #
04120426
MFR #
88N/D27YL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
88N/D27YL BELT
Specifications
Waist Size
44 in, 54 in
Webbing Material
Polyester
Waist Strap Width
1-3/4 in
Buckle Type
Tongue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought